Motion
26839
MINI-BEAM: Receiver; Range: 3 m; Input: 10-30 V dc
Mi Item #02530145
MFR #26839
Price$184.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MINI-BEAM: Receiver; Range: 3 m; Input: 10-30 V dc
Mi Item #02530145
MFR #26839

Mfr description
26839 SM31RQD MINI-BEAM: RECEIVER;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.75/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    5.7
  • Weight
    0.1
  • Width
    3.79

Details

  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)