Motion
RRZ1102BRR

MRC (SKF)
RRZ1102BRR

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
MI ITEM #02530212
MFR #RRZ1102BRR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRZ1102BRR

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
MI ITEM #02530212
MFR #RRZ1102BRR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RRZ1102BRR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Finish Coating
    ZMaRC
  • UPC_NO
    097741079358
  • Weight
    0.73 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text