Specifications
Dimensions
- SizeSmall
Details
- Attachment TypeCorded
- Cord MaterialNylon
- Insertion MethodPush-In Stem
- Noise Reduction Rating Nrr26 dB
- Plug ColorGreen
- Plug MaterialSilicone Rubber
- Plug ShapeTriple-Flange
- Product LineCom-Fit
- Standards MetANSI S3.19-1974
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)