Motion
PVE21AL08AA10B181100A100100CD0A

VICKERS BY DANFOSS
PVE21AL08AA10B181100A100100CD0A

411AK00081A Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #02530266
MFR #PVE21AL08AA10B181100A100100CD0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE21AL08AA10B181100A100100CD0A

411AK00081A Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #02530266
MFR #PVE21AL08AA10B181100A100100CD0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVE21AL08AA10B181100A100100CD0A
  • Inline, variable displacement pump
  • Displacement is varied by pressure/flow compensator controls
  • Optional controls for maximum operating flexibility

Specifications

  • Series
    PVE
  • Displacement
    45.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    15T 16/32 DP Spline
  • Port Type
    Code 61 Split Flange
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Control Type
    Non-Adjustable Pressure and Flow Compensator
  • Displacement Type
    Open Circuit
  • Drain Port Location
    Top (Bottom Plugged)
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Port Thread Size
    1-7/8–12 SAE;1-5/16–12 SAE
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text