Motion
21754-0725

GARLOCK KLOZURE
21754-0725

Klozure® Excluder Seal - 145A2, 29.330 in Shaft Range, 0.969 in Width, Hydrogenated Nitrile Material
MI ITEM #02530376
MFR #21754-0725
List Price$3,300.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21754-0725

Klozure® Excluder Seal - 145A2, 29.330 in Shaft Range, 0.969 in Width, Hydrogenated Nitrile Material
MI ITEM #02530376
MFR #21754-0725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,300.16/each for your price

Overview

Mfr description
145A2 MILL-RIGHT BLACK 27.76"-29.33"
  • High-speed service
  • Designed for 0.781 +/- 0.156 in (19.8 +/- 3.9 mm) assembled width

Specifications

  • Shaft Or Inside Diameter Range
    29.330 in
  • Width
    0.969 in
  • Lip Code
    HNBR
  • Lip Material
    Hydrogenated Nitrile
  • Cross Section
    0.656 in
  • Design Type
    145A2
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 300 ° F
  • Manufacturer Catalog Number
    21754-0725
  • Seal Type
    Excluder Seal
  • Manufacturer Upc Number
    717744569884
  • UPC_NO
    717744569884
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • Harmonization Code
    4016935020
  • Weight
    1.17 lbs
  • Shaft Diameter
    29.330 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text