Motion
9071 P
Adjustable Wrench - 208 mm Overall Length, Steel Material, Black Finish, Ergonomic Handle, 28 mm Maximum Jaw Capacity
Mi Item #02530722
MFR #9071 P
Price$50.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 208 mm Overall Length, Steel Material, Black Finish, Ergonomic Handle, 28 mm Maximum Jaw Capacity
Mi Item #02530722
MFR #9071 P

Mfr description
9071 RP US 8" ADJ PIPE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.20/each

Specifications

Dimensions

  • Overall Length
    208 mm
  • Weight
    0.63 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Black
  • Handle Material
    Thermoplastic Elastomer
  • Handle Style
    Ergonomic
  • Maximum Jaw Capacity
    28 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)