Motion
709469
Pillow Block Ball Bearing Unit - 1.6875 in Bore
MI ITEM #02530781
MFR #709469
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.6875 in Bore
MI ITEM #02530781
MFR #709469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Inside Diameter
    1.6875 in
  • Shaft Diameter
    1.6875 in
  • Weight
    6.38 lbs

Details

  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Finish/Coating
    Black Oxide
  • Harmonization Code
    8483.20.4040
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Manufacturer Catalog Number
    SWP-1102
  • Measurement Standard
    Imperial
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Type
    Ball Bearing Unit
  • Type Of Bearing
    Ball

Overview

Mfr description
SWP-1102 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought