Motion
715577
Ball Bearing Take-Up Unit - Side Mount, 1-11/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02530790
MFR #715577
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1-11/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02530790
MFR #715577

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST-27 DRT BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    715577
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text