Motion
PM7580DX

GGB BEARINGS
PM7580DX

75 mm Bore, 80 mm Length, Metal-Polymer Composite Material
Mi Item #02531282
MFR #PM7580DX
Price$168.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM7580DX

75 mm Bore, 80 mm Length, Metal-Polymer Composite Material
Mi Item #02531282
MFR #PM7580DX

Mfr description
PM7580DX METAL-POLYMER - DX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.17/each

Specifications

Dimensions

  • Inside Diameter
    75 mm
  • Maximum P Value
    140 MPa;20305.3 psi
  • Outside Diameter
    80 mm
  • Overall Length
    80 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Maintenance-Free;Steel Backed;RoHS Compliant;REACH Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    PM-DX cylindrical bush, 75mm ID x 80mm OD x 80mm Width
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to +120 °C, -40 to +248 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)