Motion
07199T
Regal Premium STI-Screw Thread Insert Tap - 130 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 4 Flutes, 1 – 14 Thread Size, UNS
MI ITEM #02531373
MFR #07199T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium STI-Screw Thread Insert Tap - 130 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 4 Flutes, 1 – 14 Thread Size, UNS
MI ITEM #02531373
MFR #07199T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07199 1"-14 H4 4 FLT. BOTTOM STI HAN

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Straight Flute
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H4
  • Number Of Flutes
    4
  • Thread Length
    2-9/16 in
  • Material
    High Speed Steel
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Series
    130
  • Thread Size
    1 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text