Overview
Mfr description
08738 1/2-14 NPT 4 FLT. HIGH HOOK TAPE
Specifications
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Tap TypeStraight Flute
- Number Of Flutes4
- Thread Length1-3/8 in
- Thread StandardNPTF
- Interrupted ThreadNot Interrupted
- Extended ShankDoes Not Have Extended Shank
- Coolant DeliveryExternal
- HookHigh
- Overall Length3-1/8 in
- Shank Diameter0.6875 in
- Projection0.579 in
- Series124
- Chamfer3 to 5
- Thread Size1/2 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data