Motion
08830T
Regal Premium Pipe Tap - 127 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size, NPSF
MI ITEM #02531429
MFR #08830T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Pipe Tap - 127 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size, NPSF
MI ITEM #02531429
MFR #08830T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08830 1"-11-1/2 4 FLT. NPS STRAIGHT PIP

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPSF
  • Interrupted Thread
    Not Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Overall Length
    3-3/4 in
  • Shank Diameter
    1.125 in
  • Projection
    0.678 in
  • Series
    127
  • Chamfer
    3 to 5
  • Thread Size
    1 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text