Motion
08881T
Regal Premium Extension Tap - 129 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 5/16 – 24 Thread Size, UNF, 4 Flutes
MI ITEM #02531431
MFR #08881T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Extension Tap - 129 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 5/16 – 24 Thread Size, UNF, 4 Flutes
MI ITEM #02531431
MFR #08881T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08881 5/16-24 H3 4 FLT. P EXTENSIO

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-1/8 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    UNF
  • Series
    129
  • Shank Diameter
    0.318 in
  • Thread Size
    5/16 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought