Motion
15063T
Regal Premium Extension Tap - 129 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 7/16 – 14 Thread Size, UNC, 4 Flutes
MI ITEM #02531789
MFR #15063T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Extension Tap - 129 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 7/16 – 14 Thread Size, UNC, 4 Flutes
MI ITEM #02531789
MFR #15063T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15063 7/16-14 H3 4 FLT. BOTTOM EXTENS

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Straight Flute
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-7/16 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    UNC
  • Series
    129
  • Shank Diameter
    0.323 in
  • Thread Size
    7/16 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text