Motion
15124T
Regal Premium Extension Tap - Spiral Point, High Speed Steel Material, Uncoated Finish, 1/4 – 20 Thread Size, UNC, 2 Flutes
MI ITEM #02531800
MFR #15124T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Extension Tap - Spiral Point, High Speed Steel Material, Uncoated Finish, 1/4 – 20 Thread Size, UNC, 2 Flutes
MI ITEM #02531800
MFR #15124T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15124 1/4-20 H3 2 FLT. P SPIRAL POI

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Thread Length
    1 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    UNC
  • Shank Diameter
    0.185 in
  • Thread Size
    1/4 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought