Motion
15157T
Regal Premium Extension Tap - Spiral Point, High Speed Steel Material, Uncoated Finish, 5/8 – 11 Thread Size, UNC, 3 Flutes
Mi Item #02531825
MFR #15157T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Extension Tap - Spiral Point, High Speed Steel Material, Uncoated Finish, 5/8 – 11 Thread Size, UNC, 3 Flutes
Mi Item #02531825
MFR #15157T

Mfr description
15157 5/8-11 H3 3 FLT. P SPIRAL POI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    0.48 in
  • Thread Length
    1-13/16 in
  • Thread Size
    5/8 – 11

Details

  • Chamfer
    Plug
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Tap Type
    Spiral Point
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)