Overview
Mfr description
15302 #6-32 H3 3 FLT. BOTTOM EXTENSION
Specifications
- Finish CoatingUncoated
- Tap TypeStraight Flute
- ChamferBottoming
- Thread Limit/FitH3
- Number Of Flutes3
- Thread Length11/16 in
- MaterialHigh Speed Steel
- Overall Length6 in
- Thread StandardUNC
- Series129
- Shank Diameter0.141 in
- Thread Size#6 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data