Overview
Mfr description
15312 #8-32 H3 4 FLT. TAPER EXTENSION
Specifications
- Finish CoatingUncoated
- Tap TypeStraight Flute
- ChamferTaper
- Thread Limit/FitH3
- Number Of Flutes4
- Thread Length3/4 in
- MaterialHigh Speed Steel
- Overall Length6 in
- Thread StandardUNC
- Series129
- Shank Diameter0.168 in
- Thread Size#8 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data