Motion
15429T
Regal Premium Extension Tap - 129 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 3/4 – 10 Thread Size, UNC, 4 Flutes
MI ITEM #02531866
MFR #15429T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Extension Tap - 129 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 3/4 – 10 Thread Size, UNC, 4 Flutes
MI ITEM #02531866
MFR #15429T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15429 3/4-10 X 8" H3 4FL PLG TAP EXT

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    2 in
  • Material
    High Speed Steel
  • Overall Length
    8 in
  • Thread Standard
    UNC
  • Series
    129
  • Shank Diameter
    0.59 in
  • Thread Size
    3/4 – 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought