Overview
Mfr description
18605 #12-24 H3 4 FLT. BOTTOM STRAIGHT
Specifications
- MaterialCarbide
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#12 – 24
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length2-3/8 in
- Shank Diameter0.22 in
- Series2014
- Material GradeMicrograin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data