Motion
18751T
Regal Premium Spiral Point Tap - 2015 Series, Carbide Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #02531955
MFR #18751T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Point Tap - 2015 Series, Carbide Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #02531955
MFR #18751T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18751 3/8-16 H3 2 FLT. P SPIRAL POIN

Specifications

  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-15/16 in
  • Thread Standard
    UNC
  • Series
    2015
  • Material Grade
    Micrograin
  • Shank Diameter
    0.381 in
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text