Overview
Mfr description
19120 5/8-18 H3 4 FLT. P CARBO-CLAD
Specifications
- MaterialCarbide-Tipped
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/8 – 18
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Thread StandardUNF
- Overall Length3-13/16 in
- Shank Diameter0.48 in
- Material GradeMicrograin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data