Overview
Mfr description
19148 3/4-16 H3 4 FLT. P CARBO-CLAD
Specifications
- MaterialCarbide-Tipped
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/4 – 16
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Thread StandardUNF
- Overall Length4-1/4 in
- Shank Diameter0.59 in
- Material GradeMicrograin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data