Overview
Mfr description
19157 7/8-9 H4 4 FLT. BOTTOM CARBO-CLAD
Specifications
- MaterialCarbide-Tipped
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/8 – 9
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Thread StandardUNC
- Overall Length4-11/16 in
- Shank Diameter0.697 in
- Material GradeMicrograin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data