Overview
Mfr description
19249 1 1/2"-6 H4 4 FLT. BOTTOM CARBO-C
Specifications
- MaterialCarbide-Tipped
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-1/2 – 6
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Thread StandardUNC
- Overall Length6-3/8 in
- Shank Diameter1.233 in
- Material GradeMicrograin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data