Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium, Carbo-Clad Pipe Tap - 2016 Series, Carbide-Tipped Material, Uncoated Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size, NPT
MI ITEM #02531994
MFR #19384T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
19384 1/2-14 4 FLT. NPT CARBO-CLAD TAPE

Specifications

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Tap Type
    Straight Flute
  • Number Of Flutes
    4
  • Thread Length
    1-3/8 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Not Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Overall Length
    3-1/8 in
  • Shank Diameter
    0.6875 in
  • Projection
    0.579 in
  • Series
    2016
  • Material Grade
    Micrograin
  • Chamfer
    3 to 5
  • Thread Size
    1/2 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text