Motion
41044
Wypall® X80 Metal Polishing Cleaning Wipe - Dry, Hydroknit, Number of Wipes: 160
MI ITEM #02536639
MFR #41044
Price$49.88/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X80 Metal Polishing Cleaning Wipe - Dry, Hydroknit, Number of Wipes: 160
MI ITEM #02536639
MFR #41044

Mfr description
41044 WYPALL X80 BRAG BOX WHITE-160/BX
  • Made using Kimberly Clark’s patented HYDROKNIT fast absorbing material
  • Softer and more absorbent than ever
  • Pound for pound absorbs more water and oil than rental shop towels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.88/ca

Specifications

Dimensions

  • Weight
    6.30 lbs
  • Wipe Length
    16.8 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Metal Polishing
  • Color
    White
  • Number of Wipes
    160
  • Package Quantity Per Case
    152
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Dry
  • UPC_NO
    00036000410440
  • Wipe Material
    Hydroknit
  • Wipe Presentation
    Center Pull Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)