Motion
1033954
Misty® Solvent Degreaser - Ready-to-Use, 20 oz, Aerosol Spray, Solvent Scent
Mi Item #02536683
MFR #1033954
Price$26.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Solvent Degreaser - Ready-to-Use, 20 oz, Aerosol Spray, Solvent Scent
Mi Item #02536683
MFR #1033954

Mfr description
1033954 ST SOLVENT DGRSR AERO DZ
  • Citrus & soy solvent-based
  • Great on asphaltic residues
  • No chlorinated or fluorinated solvents or petroleum distillates
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.63/each

Specifications

Dimensions

  • Container Size
    20 oz

Details

  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Application
    solvent degreaser
  • Cleaner Type
    Degreasers
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Flammability
    Flammable
  • Food Grade
    Food Grade
  • Form
    Spray
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Product Types
    Degreasers
  • Scent
    Solvent
  • Surfaces Cleaned
    Metallic and Non-metallic Surfaces
  • UPC_NO
    10723783200906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)