Motion
CVV166/362 M V

FASTER
CVV166/362 M V

Hydraulic Plug - Steel Body Material, Poppet Valve, M36 x 2 Male Bulkhead Thread, 3915 psi psi, 1 in Body Size, Buna-N & Viton Seal
MI ITEM #02536731
MFR #CVV166/362 M V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
CVV166/362 M V

Hydraulic Plug - Steel Body Material, Poppet Valve, M36 x 2 Male Bulkhead Thread, 3915 psi psi, 1 in Body Size, Buna-N & Viton Seal
MI ITEM #02536731
MFR #CVV166/362 M V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CVV16 6/362M HYD FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male Metric - Bulkhead
  • Thread Hose I.D. Tube O.D.
    36 mm
  • Actual Thread Size
    M36 x 2
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3915 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N & Viton
  • Description Keyword
    M36 x 2 Male Bulkhead Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.04400 fl oz (US)
  • Flow Rate
    54.16 gpm
  • Burst Pressure
    15950 psi
  • Standard Interchange
    US
  • Industry/Application
    Agriculture, Construction, Vehicles & Road Machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text