Motion
CVV12 34 GAS FV

FASTER
CVV12 34 GAS FV

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in BSPP, 3/4 – 14 Female Thread, 3915 psi psi, 3/4 in Body Size, Buna-N & Viton Seal
MI ITEM #02536738
MFR #CVV12 34 GAS FV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
CVV12 34 GAS FV

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in BSPP, 3/4 – 14 Female Thread, 3915 psi psi, 3/4 in Body Size, Buna-N & Viton Seal
MI ITEM #02536738
MFR #CVV12 34 GAS FV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CVV12 34GASF HYD FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 BSPP
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3915 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N & Viton
  • Description Keyword
    3/4 in BSPP, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/4 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.27050 fl oz (US)
  • Flow Rate
    26.42 gpm
  • Burst Pressure
    17405 psi
  • Standard Interchange
    US
  • Industry/Application
    Agriculture, Construction, Vehicles & Road Machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text