Motion
TCK-1/8-PK-6

FESTO CORPORATION
TCK-1/8-PK-6

Hose End - Steel Material, 6 mm Hose ID
Mi Item #02537113
MFR #TCK-1/8-PK-6
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
TCK-1/8-PK-6

Hose End - Steel Material, 6 mm Hose ID
Mi Item #02537113
MFR #TCK-1/8-PK-6

Mfr description
4486 TCK-1/8-PK-6 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3150 in
  • End 1 Size
    G1/8
  • Hose Inside Diameter
    6 mm
  • Inside Diameter
    6 mm
  • Size
    G1/8
  • Thread Size
    G1/8

Details

  • Application
    Pneumatics
  • Configuration
    Tee
  • Connection 1 Short Name
    G1/8
  • Connection Type
    Male Thread G1/8
  • End 1 Style
    Male Thread G1/8
  • Material
    Steel
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    10 bar, 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Seal Material
    Reinforced PA, TPE-U(PU)
  • Style
    Tee
  • Thread Standard
    G1/8
  • Thread Type
    Male Thread G1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)