Motion
20MGS-20FL45S-032

GATES RUBBER CO
20MGS-20FL45S-032

Hose End - Steel Material, 1-1/4 in Hose ID, Flange
Mi Item #02537167
MFR #20MGS-20FL45S-032
Price$169.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MGS-20FL45S-032

Hose End - Steel Material, 1-1/4 in Hose ID, Flange
Mi Item #02537167
MFR #20MGS-20FL45S-032

Mfr description
20MGS-20FL45S FITTING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.13/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • Flange Diameter
    2.0000 in
  • Flange Thickness
    0.3200 in
  • Hose Cut-Off Factor
    3.8900 in, 98.90 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Length
    6.6900 in
  • SAE Size
    -20
  • Size
    1.2500 in
  • Thread Size
    #20 Code 61 O-Ring Flange
  • Weight
    0.05 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    MegaSys four and six-spiral wire hose
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Female JIC 37° Flare Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45° Bent Tube 32mm Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G21307-2020
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    072053700022
  • Material
    Steel
  • Mating Angle
    37 °
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Seated Angle
    37 °
  • Standards Met
    ISO 12151-S
  • Style
    45 °Elbow
  • Swivel
    No
  • Thread Angle
    60 °
  • Thread Standard
    Female JIC 37° Flare Swivel
  • Thread Type
    Female JIC 37 °Flare Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    072053700022
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)