Motion
20MGS-38FDHORX

GATES RUBBER CO
20MGS-38FDHORX

734786095 -
MI ITEM #02537171
MFR #20MGS-38FDHORX
List Price$252.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MGS-38FDHORX

734786095 -
MI ITEM #02537171
MFR #20MGS-38FDHORX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.60/each for your price

Overview

Mfr description
20MGS-38FDHORX FITTING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1.2520 in
  • Material
    Steel
  • Thread Type
    FDHORX
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    072053699999
  • UPC_NO
    072053699999
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Weight
    0.23 lbs
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    38
  • End Type 1
    FDHORX
  • Fitting Type
    DIN Heavy
  • Hose Dash Size
    20
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • Thread Size 1
    M52X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text