Motion
FG COOKER OIL 55GAL DRUM

LUBRIPLATE LUBRICANTS CO
FG COOKER OIL 55GAL DRUM

H-1 Series Lubricant - Yes, 55 gal, Drum, Transparent Color
Mi Item #02537385
MFR #FG COOKER OIL 55GAL DRUM
Price$4,551.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FG COOKER OIL 55GAL DRUM

H-1 Series Lubricant - Yes, 55 gal, Drum, Transparent Color
Mi Item #02537385
MFR #FG COOKER OIL 55GAL DRUM

Mfr description
FG COOKER OIL 55 GA DRUM
  • NSF H1 Registered
  • Corrosion Resistant
  • Reduces oxidation and sludge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,551.63/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    150
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    440.00 lbs

Details

  • Application
    Manzel lubricators for both pressure cooler and micro-valve systems such as those found on FMC cookers and sterilizers
  • Base Type
    USP White Mineral Oil
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    USP Mineral Oil-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered •Corrosion Resistant •Reduces oxidation and sludge
  • Flammability
    Non-Flammable
  • Flash Point
    232°C/450 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215470112
  • NSF Rating
    H1
  • Pour Point
    -21°C/-5 °F
  • Product Types
    Food Grade Cooker Oil
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    Lubricant
  • UPC_NO
    089215470112
  • Viscosity
    157
  • Viscosity Index
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)