Specifications
Dimensions
- Weight10.72 oz
Details
- For Use WithChar-Lynn 45 Series Standard and Wheel Motors
- Manufacturer Catalog
- Replacement Part TypeSeal Kit
- SeriesVIS 45 Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)