Motion
CF 1 1/4 S 40 MTO

MCGILL
CF 1 1/4 S 40 MTO

Flat Cam Follower - 1.2500 in Roller Dia
Mi Item #02537672
MFR #CF 1 1/4 S 40 MTO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CF 1 1/4 S 40 MTO

Flat Cam Follower - 1.2500 in Roller Dia
Mi Item #02537672
MFR #CF 1 1/4 S 40 MTO

Mfr description
CF 1 1/4 S 40 CAM FOLLOWER
  • Made to order
  • Non Stock Part
  • 8 weeks ARO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.2500 in

Details

  • Bearing Element
    Needle Rollers
  • Manufacturer Upc Number
    726166481476
  • Product Type
    Crowned & Flat Cam Followers
  • UPC_NO
    726166481476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)