1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH25GM
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 25 mm Rail Size, 107 mm Wide, Load Capacity: 34500 N
MI ITEM #
02537693
MFR #
NAH25GM
Price
$294.72
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV NAH25GM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH25GM
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 25 mm Rail Size, 107 mm Wide, Load Capacity: 34500 N
MI ITEM #
02537693
MFR #
NAH25GM
Mfr description
NAH25GM NH25 CLEARANCE SLIDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$294
.72
/each
Add to Cart
Specifications
Dimensions
Overall Height
29 MM
Overall Length
112.8 MM
Overall Width
70 MM
Details
Load Capacity
34500 N
Measurement Standard
Metric
Series
LH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items