Motion
2BK67H  SHEAVE

DODGE
2BK67H SHEAVE

Bushing Bore V-Belt Pulley - A, B Belt Section, 2 Groove, 6.4500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02537766
MFR #2BK67H SHEAVE
Price$184.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2BK67H SHEAVE

Bushing Bore V-Belt Pulley - A, B Belt Section, 2 Groove, 6.4500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02537766
MFR #2BK67H SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.23/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Datum Diameter
    6.4500 in
  • Face Width  
    1.7500 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    6.4500 in
  • Weight
    5.85 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Manufacturer Upc Number
    775829008413
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • Series
    2MBL
  • UPC_NO
    775829008413

Overview

Mfr description
2MBL 64 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought