Motion
AK69H  SHEAVE

DODGE
AK69H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 6.7500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
Mi Item #02537775
MFR #AK69H SHEAVE
Price$83.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK69H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 6.7500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
Mi Item #02537775
MFR #AK69H SHEAVE

Mfr description
MAL 67 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.76/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Datum Diameter
    6.7500 in
  • Face Width  
    0.7500 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    6.7500 in
  • Weight
    2.85 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Manufacturer Upc Number
    775829027186
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • Series
    MAL
  • UPC_NO
    775829027186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)