Motion
AK94H  SHEAVE

DODGE
AK94H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 9.2500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
Mi Item #02537776
MFR #AK94H SHEAVE
Price$116.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK94H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 9.2500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
Mi Item #02537776
MFR #AK94H SHEAVE

Mfr description
MAL 92 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.14/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Datum Diameter
    9.2500 in
  • Face Width  
    0.7500 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    9.2500 in
  • Weight
    4.40 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Manufacturer Upc Number
    775829027247
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • Series
    MAL
  • UPC_NO
    775829027247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)