Motion
2BK55H  SHEAVE

DODGE
2BK55H SHEAVE

Bushing Bore V-Belt Pulley - A, B Belt Section, 2 Groove, 5.2500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02537838
MFR #2BK55H SHEAVE
Your Price$141.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2BK55H SHEAVE

Bushing Bore V-Belt Pulley - A, B Belt Section, 2 Groove, 5.2500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02537838
MFR #2BK55H SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.61/each(List $153.77)

Overview

Mfr description
2MBL 52 SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Datum Diameter
    5.2500 in
  • Pulley Construction
    Web
  • Manufacturer Upc Number
    775829008369
  • UPC_NO
    775829008369
  • Weight
    4.40 lbs
  • Series
    2MBL
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text