Motion
RSHEA30-N
Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02537870
MFR #RSHEA30-N
Price$376.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02537870
MFR #RSHEA30-N

Mfr description
RSHEA30-N TAPPED BASE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Bore Diameter
    30 mm
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Weight
    3.12 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    RSHEA
  • UPC_NO
    4054372496073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)