Overview
Mfr description
BHSS-01 SS LOCKNUT
Specifications
- Thread Size
- Outside Diameter
- Face Diameter
- MaterialStainless Steel
- Overall Width0.3750 in
- Thread DirectionRight Hand
- SeriesBHS
- Axial Load3800 lbs
- Manufacturer Product Page
- Bearing TypeBearing Lock Nuts
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data