Motion
04D205
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 50 Grit, Yellow Color
MI ITEM #02538019
MFR #04D205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 50 Grit, Yellow Color
MI ITEM #02538019
MFR #04D205

Mfr description
04-D205 DISQUE SABLEUR
  • Excellent for working in confined places
  • Exceptional performance, highest productivity
  • Long life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in

Details

  • Abrasive Material
    Zirconia Aluming Grain
  • Abrasive Type
    Twist Finishing
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Yellow
  • Grit Number
    50
  • Manufacturer Package Quantity
    50.000
  • Manufacturer Stock Number
    04D205
  • Manufacturer Upc Number
    662980032015
  • Max Rpm
    30000
  • Mounting Type
    TR
  • Package Quantity
    50.000
  • UPC_NO
    662980032015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)