Specifications
Dimensions
- Disc Diameter2 in
- Pad Diameter2 in
- Wheel Diameter2 in
Details
- Abrasive MaterialZirconia Aluming Grain
- Abrasive TypeTwist Finishing
- ApplicationSanding
- Coat TypeCoated
- ColorBlue
- Grit Number60
- Manufacturer Package Quantity50.000
- Manufacturer Stock Number04D206
- Manufacturer Upc Number662980037249
- Max Rpm30000
- Mounting TypeTR
- Package Quantity50.000
- UPC_NO662980037249
Overview
Mfr description
04-D206 DISQUE SABLEUR
- Excellent for working in confined places
- Exceptional performance, highest productivity
- Long life
- Plastic "TR" button for quick mounting