Motion
04D208
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 80 Grit, Orange Color
Mi Item #02538021
MFR #04D208
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 80 Grit, Orange Color
Mi Item #02538021
MFR #04D208

Mfr description
04-D208 DISQUE SABLEUR
  • Excellent for working in confined places
  • Exceptional performance, highest productivity
  • Long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in

Details

  • Abrasive Material
    Zirconia Aluming Grain
  • Abrasive Type
    Twist Finishing
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Orange
  • Grade
    Fine
  • Grit Number
    80
  • Manufacturer Package Quantity
    50.000
  • Manufacturer Stock Number
    04D208
  • Manufacturer Upc Number
    662980042472
  • Max Rpm
    30000
  • Mounting Type
    TR
  • Number Of Vacuum Holes
    0
  • Package Quantity
    50.000
  • UPC_NO
    662980042472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)