Motion
04D210
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 100 Grit, Green Color
Mi Item #02538022
MFR #04D210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 100 Grit, Green Color
Mi Item #02538022
MFR #04D210

Mfr description
04-D210 DISQUE SABLEUR
  • Excellent for working in confined places
  • Exceptional performance, highest productivity
  • Long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in

Details

  • Abrasive Material
    Zirconia Aluming Grain
  • Abrasive Type
    Twist Finishing
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Green
  • Grit Number
    100
  • Manufacturer Package Quantity
    50.000
  • Manufacturer Stock Number
    04D210
  • Manufacturer Upc Number
    662980047705
  • Max Rpm
    30000
  • Mounting Type
    TR
  • Package Quantity
    50.000
  • UPC_NO
    662980047705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)