Motion
POLY HP-2 CTG
POLY HP-2 Electric Motor Grease - General Purpose, Petroleum-Based, Polyurea-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Red Color, Not Food Grade, Water Resistant
Mi Item #02538040
MFR #POLY HP-2 CTG
Price$25.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POLY HP-2 Electric Motor Grease - General Purpose, Petroleum-Based, Polyurea-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Red Color, Not Food Grade, Water Resistant
Mi Item #02538040
MFR #POLY HP-2 CTG

Mfr description
L0191-098 GREASE POLY HP-2 14OZ CTG
  • Electric Motor Bearings
  • High Temperature Bearing Applications
  • Pump Bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.63/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    High-speed electric motor bearings
  • Base Type
    Polyurea
  • Certification
    NSF H2
  • Color
    Red
  • Composition
    Petroleum-Based, Polyurea-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215319107
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • NSF Rating
    H2
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    Poly HP-2
  • Type
    General Purpose
  • UPC_NO
    089215319107
  • Viscosity
    128
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)