Overview
Mfr description
05555 (C05555) BFX ALL-PURPOSE CLEANER
Specifications
- Product TypesAll Purpose Cleaner
- FormLiquid
- ConcentrationConcentrated
- Container Size55 gal (US)
- ScentFloral
- ColorPurple
- UPC_NO078827055558
- Weight535.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data