Motion
05916
Corrosion or Rust Inhibitor - 13 oz, Aerosol Can
Mi Item #02538128
MFR #05916
Price$32.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - 13 oz, Aerosol Can
Mi Item #02538128
MFR #05916

Mfr description
05916 (C05916) BRIGHT COAT CORROSION
  • Shiny zinc coating
  • Prevents rust and corrosion on all metals
  • Restores hot dip galvanizing
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.44/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Net Weight
    13 oz
  • Specific Gravity
    1.18
  • VOC Content
    237 g/L
  • Weight
    12.60 lbs

Details

  • Additional Details
    Applications: Air Conditioning Parts, Chain Link Fences, Ducts, Heating Parts, Machine Housing, Material Handling Equipment, Newly Welded Surfaces, Outside Storage Tanks, Pipes,;Plumbing, Pulley & Chain Cover, Structural Steel
  • Certification
    MIL-P-21035, ASTM A-780
  • Chemical Compound
    Zinc
  • Color
    Silver
  • Composition
    Petroleum-Based
  • Container Type
    Aerosol Can
  • Flash Point
    Less Than 68 °F
  • Indoor Life Expectancy
    Medium
  • Manufacturer Upc Number
    078827059167
  • Max Indoor Protection
    12 months
  • Max Outdoor Protection
    12 months
  • Moisture Resistance
    Moisture Resistant
  • NSF Rating
    Not Rated
  • Outdoor Life Expectancy
    Medium
  • Removability
    Permanent
  • Standards Met
    ASTM A-780
  • UPC_NO
    078827059167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)